Features:
- Clear construction for visibility
- 75 Ga is tough and tear resistant yet flexible
- Heat tunnel required for this product
Model # :WB236461
MPN #: 351875AP1
Weights & Dimensions
| Length | 3500 ft |
| Width | 18 in |
| Gauge | 75 ga |
Product Details
| Type | Shrink Film |
| Material | Polyolefin |
| Package Quantity | 1 |
| Description | General Purpose, Cross Linked |
| Color | Clear |
| Manufacturers Part Number | 351875AP1 |