Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2369829

MPN #: 232622

Shurtape AF 099 UL 181A-P/B-FX Listed/Printed Aluminum Foil Tape - Silver - 2 1/2in x 55m - Pkg Qty 16

Product Description
Aluminum foil HVAC tape for joining and sealing joints, connections and seams on rigid fiberglass ductboard and flexible air duct, and can also be used in place of mechanical fasteners on rigid ductboard. UL 181A-P/B-FX Listed and printed, AF 099 delivers full system closure by forming airtight bonds on joints and seams in temperatures ranging from -20 F to 260 F and in humid conditions.

  • Applicable Standards: UL 181A-P, UL 181B-FX, UL Listed, FSI 25/SDI 50, UL 723
  • Liner: Non-contaminating, siliconized, flat, white, paper release liner


PRICE
$511.20  Sold in packages of 16 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width2-1/2 in
Adhesion70 oz-in
Thickness4-1/8 mil
Tensile Strength33 lb/in

Product Details

TypeContractor Grade
ColorSilver
Application Temperature Range-20 F - 260 F °F
Elongation2%
Material2 Mil, Dead-Soft Aluminum Foil
DescriptionAF 099 SIL-2.5in x 55M-16 RLS/CS-H/A
Package Quantity16
Manufacturers Part Number232622
AdhesiveAcrylic
BrandShurtape