Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2273777

MPN #: 232036

Shurtape AF 984CT Cold Temperature Foil/Scrim/Kraft Tape 72mm x 46m - Pkg Qty 16

Product Description
Maximum-strength Foil/Scrim/Kraft (FSK) tape for use on scrim-reinforced duct insulation.

Features
  • Superior stability during extreme fluctuations in temperatures.
  • Wrinkle-free backing resists tearing.
  • Resists water vapor and smoke transmission.
  • Permanent bond, cold temperature acrylic adhesive with excellent shelf life.
  • Tested in accordance with UL 723.
  • Linered.


PRICE
$735.20  Sold in packages of 16 / $45.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width6 in
Height2-13/16 in
Weight1-3/4 lbs
Tensile Force34 lbs
Adhesion64 oz-in
Thickness11 mil
Core Size3 in

Product Details

TypeContractor Grade
ColorAluminum Foil
Application Temperature Range(-20F to 260F) °F
Service Temperature Range-20 F to 260 F
MaterialAluminum foil/Scrim/Kraft
Package Quantity16
Manufacturers Part Number232036
Percent Elongation3
AdhesiveAcrylic
BrandShurtape