Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB338359

Shut Off Valve for Global Industrial™ Portable Pressure Blaster 320776

Product Description
This OEM replacement G3/8" shut-off valve helps regulate the amount of pressure being used in your Global Industrial™ Portable Pressure Blaster, model 320776.

PRICE
$7.10

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size3/8 in

Product Details

Manufacturers Part Number338359
TypeValve
For Use WithModel 320776
BrandGlobal Industrial

Warranty

Warranty1 yr