ALC 40117 10' X 1/2" I.D, Pressure Hose Kit, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
1/2" ID; 10 foot pressure hose; Includes: (1) 10' pressure hose, (1) hose clamp & (1) steel hose adapter
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 4 lbs |
Product Details
| Type | Hose Kit |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 40117 |
| Brand | ALC |