Bimba-Mead Shutoff/Relief Valve MGZ400-15-T, 1/2" NPT, Bracket
Write a Review
|
Questions & Answers (0)
Product Description
Pneumatic manual shut-off pressure relief valves are 3-port, 2-position valves used to shut off upstream pressure and relieve downstream pressure. The manually rotated knob can be locked out with the included padlock. Mounting bracket included for stand-alone applications.
PRICE
$175.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 2-61/64 in |
| Height | 5-9/32 in |
| Port Size | 1/2 NPT in |
Product Details
| Type | 3-Port, 2-Position |
| Actuator | Rotated Knob |
| Body Material | Cast Zinc |
| Operating Angle | 90° |
| Acting Type | Manual |
| Proof Pressure | 215 PSI psi |
| Pressure Range | 0 to 130 PSI psi |
| Pressure | 130 psi |
| Lubrication | Not Required |
| Temperature Range | 41 to 140 °F |
| Fluid | Air |
| Ambient Operating Temperature Range | 41-140° F °F |
| Filtration | Not Required mic |
| Valve Type | 3 Port, 2 Position |
| Description | 3 Port, 2 Position Relief Valve |
| Manufacturers Part Number | MGZ400-15-T |
| Media | Air |
| Brand | Bimba-Mead |