x

Take 15% off your entire order!

Offer applied at checkout

Side Beam Connector Galvanized 1/2"

Side Beam Connector Galvanized 1/2"

Item #: WBB359550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 38

Price: $3.12

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SIDE BEAM CONNECTOR GALV 1/2"

SIDE BEAM CONNECTOR GALVANIZED - Designed for mounting to sides of wood beams using drive screws. Bottom hole is tapped for rod.

  • DIMENSION C 3/4
  • SIZE 1/2 - 13
  • E SCREW SIZE #14
  • DIMENSION D 1-3/16
  • MAX REC LOAD LBS. 480
  • DIMENSION B 2-3/4
  • WEIGHT LBS 0.29
  • CONSTRUCTION Malleable Iron - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

38 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Side Beam Connector Galvanized 1/2"

Side Beam Connector Galvanized 1/2"

Item #: WBB359550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant