Nexel® Clip for Solid Shelf Dividers, Ledges, and Rods.
Model # :WB188CP88
Nexel® Replacement Clip for Solid Shelf Divider, Ledge, and Rod (Pack of 6)
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Related Products
Replacement Quick Adjust Hooks Quick Adjust Hooks secure adjustable wire shelves to their desired height on 1" diameter shelf posts. Patented design snaps onto post without disassembling wire shelving unit. Use to replace lost or broken hooks on wire shelving units. Sold 4 hooks per package. Each wire shelf requires 4 hooks. Use with all types of Nexel Adjustable Shelving.
Poly-Green® S-Hooks use 2 S-hooks for each shelf to join add-on shelving units to starter shelving unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Package of 8.
Nexel® AM Snap Sleeves (18 Pairs Per Bag) Plastic shelf Snap Sleeves secure wire shelves to their desired height on 1" diameter shelf posts. 2-piece design snaps onto post without disassembling wire shelving unit. Use to replace lost or broken sleeves on wire shelving units. Sold 18 Pair per package. Each shelf requires 4 Pair. Use with all Nexel® Wire Shelving.
✓ Complete starter kit with uprights, 5 shelves, & hardware ✓ Wood shelf decks offer a durable, strong, and flat storage surface ✓ 1500 lbs. per shelf maximum payload capacity The 48"W x 24"D x 84"H Global Industrial™ 5-Shelf Extra-Heavy-Duty Boltless Shelving Starter is designed to maximize storage in retail, commercial, office, and industrial applications. The open design of the shelves enables four-sided access & visibility that makes inventory control easier and promotes airflow. The wood decking on the five shelves offer a strong, stable, & flat ...
Chrome Divider for Solid Shelves Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Chrome is electro-plated nickel-chrome resulting in a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.