MetroMax® Divider For Storage Basket, 21-7/16''W x 9/16''D, 9-1/2''H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Keep the contents of your MetroMax® i I.V. Transportation Storage System organized with these easy-to-install dividers. Epoxy-coated dividers have built-in Microban antimicrobial product protection. Compatible with IVB1 baskets.
PROMOTIONAL PRICE
$25.16was $27.95
Save $2.79 (10%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-7/16 in |
| Depth | 9/16 in |
| Height | 9-1/2 in |
Product Details
| Type | Divider |
| Finish | Epoxy Coated |
| Material | Steel |
| Color | Taupe |
| Manufacturers Part Number | IVBD |
| Brand | MetroMax |