- These Boxes are the industry standard
- Boxes ship and store flat to save space
Global Industrial
Model # :WBB3166068
Global Industrial Side Loading Cardboard Corrugated Boxes, 18"L x 7"W x 52"H, Kraft - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.50 Sold in packages of 5 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 18 in |
| Inside Width | 7 in |
| Inside Height | 52 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Side Loading Boxes |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 5 |
| Manufacturers Part Number | B3166068 |
| Brand | Global Industrial |