Sidetracker Wall-Mount Hose Reel 15-3/4" x 11-1/2"
|
Questions & Answers (0)
Product Description
Fully assembled Side Tracker™ hose reel holds 100' of 5/8" hose. The Easylink® system ensures watertight connection between hose reel and hose. Mounts securely to wall with a removable reel for winter storage.
PRICE
$47.95
This product will be restocked by Apr 21, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 11-1/2 in |
| Height | 15-3/4 in |
Product Details
| Type | Garden Hose Reel |
| Color | Brown |
| Style | Wall Mount |
| Capacity | 100' of 5/8" Hose |
| Material | Resin |
| Package Quantity | 1 |
| Description | Hose Reel With Smart Trak & Bin |
| Manufacturers Part Number | CPLSWA100 |
| Hose ID | 5/8 |
| Brand | Suncast |