Features:
- Recyclable polypropylene construction.
- Suntan oils, chlorine, salt water, UV resistant.
- Easy cleaning. Maintenance Free.
- Suitable for indoor and outdoor use.
- Price shown is for each item in set. Sold in minimum sets of 2.
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 20-3/4 in |
| Height | 43-1/4 in |
| Weight | 11 lbs |
| Seat Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Dark Gray |
| Stackable | No |
| Seat Color Family | Dark Gray |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | ISP068-DGR |
| Back Style | Solid Back |
| Seat Material | Resin |
| Collection | Air |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |