Siesta Capri Resin Dining Arm Chair, Dark Gray - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Capri Wickerlook resin arm chair with smooth arms. Wickerlook resin is a natural looking un-woven one piece furniture technology. Made with open weave design that resembles traditional woven wicker furniture. Will never unravel. No metal parts to rust, no moving parts that can break. Made for commercial durability. Perfect for hotels and restaurants. UV treated. Hose down for cleaning. Withstands outdoor temperatures summer and winter. Cushions sold separately.
Price shown is for each item in set. Sold in minimum sets of 2.
Price shown is for each item in set. Sold in minimum sets of 2.
PRICE
$259.90 Sold in packages of 2 / $129.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 24 in |
| Height | 34 in |
| Weight | 11 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 18 in |
| Arm Height | 26-1/4 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Dark Gray |
| Stackable | Yes |
| Seat Color Family | Dark Gray |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | ISP820-DG |
| Back Style | Cutout Back |
| Seat Material | Resin |
| Collection | Capri |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |