Siesta Mango 28" Square Resin Dining Table, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Mango 28 inches square outdoor dining table. Made from marine grade resin. Very strong and heavy. Great for patios, balconies, garden and poolside dining. Accommodates four guests. Preferred by restaurants and hotels. Tables are stackable. Resin plastic is resistant to outdoors and harsh weather conditions.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 28 in |
| Depth | 28 in |
| Height | 28 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bistro Table |
| Frame Color Family | Orange |
| Color | Orange |
| Table Top Color Family | Orange |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP800-ORA |
| Collection | Mango |
| Shape | Square |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |