Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172766

MPN #: S6602288

Grosfillex® Sunset 36" Square Dining Table, Granite Table Top w/ Volcanic Black Base

Product Description
• Durable HPL tabletop resists fingerprints, scratches, and smudges to ensure lasting elegance
• Equipped with umbrella hole and plug
• Features leg levelers and nylon footpads, remains cool in the sun, and resists rust Redefining the American lifestyle, the Sunset aluminum table is sold complete and will not rust or get hot in the sun and is cast metal designed with a satin finish. Ready to assemble flush with Grosfillex® table top.

Features:
  • Tabletop is made of durable, uniquely finished HPL for years of service
  • Resists fingerprints, scratches and smudges
  • Umbrella hole with protective ring and plug for standard 1-1/2" umbrella pole
  • Easy to clean with soap and water
  • Will not rust nor get hot in the sun
  • Easy to assemble
  • Leg levelers for uneven surfaces and nylon footpads to resist wear
PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Depth36 in
Height29 in
Weight49.6 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyVolcanic Black
ColorGray
Table Top Color FamilyGranite
Table Top MaterialLaminate
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberS6602288
CollectionSunset
ShapeSquare
BrandGrosfillex

Warranty

Warranty3 Years