Siesta Sky Resin Lounge Chair, Yellow - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Sky indoor outdoor lounge chair. Low, relax chair is for comfortable seating. Simple modern European design. New addition to our indoor-outdoor transitional chairs. It's made with polypropylene construction and a poly seat. Chair legs are reinforced with fiber glass. Contemporary chairs can be used indoors or outdoors. Chairs are maintenance free. Made for commercial use in hotels, pools and heavy use areas. Easy Assembly required.
Price shown is for each item in set. Sold in minimum sets of 2.
Price shown is for each item in set. Sold in minimum sets of 2.
PRICE
$419.90 Sold in packages of 2 / $209.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 27-7/8 in |
| Height | 32-3/4 in |
| Weight | 12 lbs |
| Seat Height | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Lounge Chair |
| Frame Color Family | Yellow |
| Stackable | No |
| Seat Color Family | Yellow |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | ISP103-YEL |
| Back Style | Solid Back |
| Seat Material | Resin |
| Collection | Sky |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |