Siesta Sunray 16" Square Resin Side Table, White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Sunray resin square side table. Made of high quality resin. Lightweight with strong and stable legs. Perfect for pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. Tables are stackable. No assembly required.
Price shown is for each item in set. Sold in minimum sets of 2.
Price shown is for each item in set. Sold in minimum sets of 2.
PRICE
$85.90 Sold in packages of 2 / $42.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 14 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Accent Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Style | Modern |
| Material | Resin |
| Package Quantity | 2 |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP240-WHI |
| Collection | Sunray |
| Shape | Square |
| Top Material | Resin |
| Brand | Siesta |
Warranty
| Warranty | 1 Year yr |