Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172893

MPN #: US445747

Grosfillex® Westport 16" Square Resin Low Table, Barn Blue

Product Description
• Resists outdoor weather and UV degradation
• Quick and easy assembly
• Simple to upkeep The Westport low table is an essential complementary piece for the Westport Adirondack Chair. Designed to resemble wood slats, the low table has a natural material look.

Made of 100% UV stabilized prime resin, the Westport offers outstanding resistance to UV and outdoor weather degradation. Easy to maintain.

Features:
  • Triangular shaped table legs fit securely into molded housing under the table top
  • Clean with a mild detergent and water
PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height15 in
Weight4 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyBarn Blue
ColorBlue
Table Top Color FamilyBarn Blue
StyleModern
MaterialConcrete
Package Quantity1
Frame MaterialResin
Leg Type4-Legs
Manufacturers Part NumberUS445747
Indoor/OutdoorOutdoor
CollectionWestport
ShapeSquare
Top MaterialResin
BrandGrosfillex

Warranty

Warranty1 Year yr