High-speed, up to 10,000 rpmTransparent lidStainless steel housing, chamber and partsPerforated and non perforated basket availableOptional connection for external temperature controlThe SIEVA-3 Filtration Centrifuge is the perfect centrifuge for cake filtration. The powerful SIEVA-3 reaches speeds up to 10,000rpm/7,825 xg, and features a transparent viewing port in the lid for close monitoring of samples. The stainless steel housing and parts makes the SIEVA-3 corrosion resistant, and easy to clean. Optional 500ml filtration baskets are available in both perorated and non perforated. Clarified liquids exit the unit via the drain located on the side of the unit.Advanced microprocessor controls allow for setting/displaying of the rotational speed in either rpm or rcf. In addition to retrieving saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone.
Benchmark Scientific SIEVA-3-TC Filtration Centrifuge with External Temperature Control, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17,723.45
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 15 in |
| Height | 12-5/8 in |
| Weight | 81.5 lbs |
Product Details
| Type | Centrifuge |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | SIEVA-3-TC Filtration Centrifuge with External Temperature Control |
| Manufacturers Part Number | Z600-S3-TC |
| Brand | Benchmark Scientific |