Sioux® SIG Series Clinch Nut Head, #8-32 Size
Write a Review
|
Questions & Answers (0)
Product Description
Clinch Nut Head Assembly 832. Drive size : #8-32.
PRICE
$195.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Max Torque | 400 lb-in |
| Working Torque | 60 - 400 |
Product Details
| Description | Clinch Nut Head |
| Manufacturers Part Number | SCN-832 |
| Tool Type | Clinch Nut |
| Pressure | 90 psi |
| Brand | Sioux Tools |
Warranty
| Warranty | 1 yr |