- 1.2 hp Thumb Throttle 3000 rpm Vertical Polisher
- Thumb Throttle
- Side Exhaust
- Comfort Grips
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Backing Pad & Nut, Polishing Pad
- Weight includes pad & holder
Sioux® Vertical Polisher 1HP, 3000RPM, Red & Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$825.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Pad Size | 8 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 3000 rpm |
| RPM | 3000 rpm |
| Type | Polisher |
| CFM | 30 CFM |
| Horsepower | 1.2 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Thumb Throttle Air Polisher |
| Package Quantity | 1 |
| Manufacturers Part Number | 1292 |
| Free Speed | 3000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |