Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233295

MPN #: 79208070

Flextur™ 71 Piece Mobile tool Board Accessory Kit

Product Description
Flextur™ 71-piece Mobile Tool Board Accessory Kit, designed specifically for use with Flextur™'s 14-gauge metal pegboard and tool board panels. This comprehensive kit includes a variety of hooks, holders, and brackets-everything you need to create an efficient, fully customized workspace.

Each accessory is crafted from durable, high-quality materials built to withstand daily use in tough environments. Whether you're outfitting a shop, garage, or industrial space, this kit helps keep your tools organized, visible, and easy to access.

Recommended for 4-Panel Mobile Tool Board configurations, this kit provides the ideal setup for maximizing storage and efficiency. All components are also available for individual purchase, giving you the flexibility to expand or replace as needed. American Made in Dalton, Ohio U.S.A.

This Kit Includes:
  • 1" Standard Hook (10pk)
  • 3" Standard Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 4" Tool Cradle Hook (10pk)
  • 2.75" Spray Can Holder (2pk)
  • 3.25" Spray Can Holder (2pk)
  • 3" x 5" Bin (4pk)
  • 4" x 8" Bin (4pk)
  • 7" x 10" Bin (2pk)
  • 30" x 15" Shelf (2pk)
  • 9" x 11" x 2" Inbox Tray (4pk)
  • 30" x 15" Base Shelf (2pk)
  • Magnetic Cup Holder
  • 12" Magnet Strip
  • Pen Holder
  • Screw Driver Rack
  • 4-5/8" x 9-1/2" Towel Dispenser
  • .5" Socket Holder
  • 6 Outlet Power Strip
  • 22" Swing Arm
  • Handle


PRICE
$2,309.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight112 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number79208070
BrandFlextur

Warranty

Warranty1