Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Item #: WBB811935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $66.00 / Pkg of 6

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

11"W X 7"H Acrylic Sign Holder W/ 1-1/2" Swedge Stem - Chrome Clear - Pkg Qty 24

11"W X 7"H Acrylic Sign Holder W/ 1-1/2" Swedge Stem - Chrome Clear - Pkg Qty 24

11"W X 7"H Sign Holder W/ Magnetic Base - Chrome Clear - Pkg Qty 24

11"W X 7"H Sign Holder W/ Magnetic Base - Chrome Clear - Pkg Qty 24

Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Global Approved 105508 Acrylic Standoff Sign Holder W/ Caps, 11" x 17" ,1 Piece

Global Approved 105508 Acrylic Standoff Sign Holder W/ Caps, 11" x 17" ,1 Piece

Global Approved 252112 Single Pocket Tri-Fold Wall Mount Brochure Holder 4.125" x 6.25"

Global Approved 252112 Single Pocket Tri-Fold Wall Mount Brochure Holder 4.125" x 6.25"

Global Approved 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece

Global Approved 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece

Acrylic 5 Sided Cubes, 8" x 8" x 8", 3/16" Thickness, Clear

Acrylic 5 Sided Cubes, 8" x 8" x 8", 3/16" Thickness, Clear

Acrylic Clear Shoe Form - Pkg Qty 25

Acrylic Clear Shoe Form - Pkg Qty 25

Global Approved 122028 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 7" x 5"

Global Approved 122028 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 7" x 5"

Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

Acrylic 5 Sided Cubes, 10" x 10" x 10", 3/16" Thickness, Clear

Acrylic Clear Sign Holder For Gridwall, 7"W x 11"H - Pkg Qty 6

Acrylic Clear Sign Holder For Gridwall, 7"W x 11"H - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

SHPK57, Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome

Acrylic Sign Holder With Metal Base Provides 2-Sided Message Displaying. Acrylic Sign Holder With Metal Base is made of acrylic and metal for long lasting durability. Holder/picture frame design allows viewing of literature from either side. Printed copy easily slides in from top or sides. Heavy satin metal base remains stationary. Size is 7 in. W x 5-1/2 in. H. Color is Glass Green

Weights & Dimensions

  • Width 7 in
  • Length 60 in
  • Height 5-1/2 in
  • Weight 29 lbs

Product Details

  • Description Sign Holder
  • Line With Chrome Channel
  • Includes 1 Set, 2 Tables
  • Brand Amko Displays
  • Warranty 30 Day
  • Finish Acrylic/Metal
  • Manufacturers Part Number SHPK57
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $88.00 more

Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Item #: B811931

(2)

Usually ships in 56 to 59 days

$99.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Sign Holder, 7" W x 5-1/2" H, Acrylic/Metal, Clear/Chrome - Pkg Qty 6

Item #: WBB811935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant