Newcastle Systems Post Mount Dual Up/Down Monitor Holder For NB, PC & EC Series Workstations
Write a Review
|
Questions & Answers (0)
Product Description
This optional Post Mount Dual Up/Down Monitor Holder is designed for use with Newcastle Systems NB, PC & EC Series mobile workstations. Fully adjustable LCD post to easily view WMS, ERP or other software; Holds up to (2) 27" monitors and 25 lb. total weight capacity.
This is a Dual Monitor Post Mount Holder Only. Monitors are not included.
This is a Dual Monitor Post Mount Holder Only. Monitors are not included.
PRICE
$179.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 9 in |
| Height | 9 in |
| Weight Capacity | 25 lbs. lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Type | LCD Mount |
| For Use With | NB, PC & EC Series |
| Material | Plastic |
| Description | Dual Monitor Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | B268 |
| Brand | Newcastle Systems |
Warranty
| Warranty | 1 yr |