Features:
- Item 1500-xx is available in white (05), clear (13) and gray (31) - fits boxes 1521-xx, 1527-xx
- 52422, 52424 and 52420 fits Signature and Traex 5" and 7" boxes
Weights & Dimensions
| Length | 15 in |
| Width | 20 in |
| Height | 1 in |
| Weight | 1 lbs |
| Dimensions | 20 x 15 in |
Product Details
| Description | Recessed Dish Box Cover |
| Color | Brown |
| Manufacturers Part Number | 52422 |
| Symbols | Made in USA |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |