DoAll Silencer Plus Band Saw Blade, 1-1/4"W, .042 thick/gauge, 5-8 TPI
Write a Review
|
Questions & Answers (0)
Product Description
For sawing a wide variety of shapes and materials. Features: M42 HSS tooth. Benefits: aggressive, wear resistant, multi-purpose blade. Available in several wide pitches to limit pinching. Longer life at high cutting rates. Applications: all metals especially used in solids.
PRICE
$88.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 1-1/4 in |
| Blade Width | 1-1/4 in |
Product Details
| Type | Metal Cutting |
| TPI | 5-8 |
| Material | Bi-Metal |
| Manufacturers Part Number | 333-358180.000 |
| Brand | DoAll |