Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EMAX

Model # :T9A717622

MPN #: ESP10V120V1

EMAX ESP10V120V1 Silent Air Compressor, 10 HP, 120 Gal, Vertical, 175 PSI, 38 CFM, 208/230

Product Description
Emax® Whisper Silent Air Industrial Plus Compressor, 10 HP, 120 Gal, Vertical, 175 PSI, 38 CFM, 208/230

Engineered and manufactured in the U.S.A. The whisper series compressors reduce stationary compressor DBA ratings by as much as 25%! A noise suppression device was first conceived by EMAX engineers after feedback from competitor compressor users revealed a large number of complaints regarding the extreme noise level of their compressors in a work environment. It can be installed and operated in all Garage, Farm Shop, and Industrial applications which eliminate the need for traditionally expensive and often inadequate separate buildings or structures to house the air compressor. The Whisper silent air systems are already installed on the back of the tank with brackets that are fabricated for easy removal and low profile.The Whisper dissipates compressor intake noise by channeling the intake air through a series of baffle plates and pre-filter media within the silencer cabinet. As a result, the piston intake noise is trapped and dissipated within the silencer structure. It also acts as a secondary filtration for cleaner air.

Features
  • Continuous run feature for longer projects
  • Belt Tensioner is an easy one turn maintenance on belts
  • Air Stream Technology allows air to flow under the pump
  • Magnetic Starter
PRICE
$6,697.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width43 in
Height78 in
Weight1020 lbs
Tank Size120 gal
Tank Outlet3/4"

Product Details

Oil TypeFull Synthetic
Air DryerNo
Oil SystemSplash Lube
Pump MaterialSolid Cast Iron
Tank Drain ValveAutomatic
Max PSI175 psi
Start TypeMagnetic Starter
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberESP10V120V1
Pump RPM800
Pump TypeTwo Stage
Low Oil ShutoffNo
BrandEMAX
CFM38 CFM
Horsepower10 HP
ColorYellow
After CoolerNo
StyleVertical
Voltage208-230 V
Air FilterYes
DescriptionWhisper Silent Air Compressor
Noise Output62 dBA

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty

Compliance & Certifications

CertificationsETL, UL, CSA