EMAX® Honda Gas Driven Air Compressor with Electric Start, 13 HP, 30 Gallon, 12V
Write a Review
|
Questions & Answers (0)
Product Description
The EMAX® Industrial 13HP Honda GX390 3CYL MAXFLO Two Stage 33CFM @100PSI 30 Gallon Industrial Solid Cast Iron Air Compressor is a ground-breaking innovation in compressed air technology. With high 33CFM output and a 30-gallon horizontal certified ASME air tank, you have a heavy-duty industrial compressor with a small footprint, right in the back of your truck or trailer. Equipped with A unique 2-stage Y design, 3-cylinder Solid cast iron pump with Industrial ceramic disc valves & Solid steel rods, for extended 50,000 hours pump life.
MAXFLO compressors feature a cutting-edge new pump technology that significantly reduces energy waste while producing up to 30% more air delivery per Horsepower. A breakthrough re-engineered pump design that is built to last, insures your compressor starts the first time and every time. For unstoppable performance that exceeds all others, MAXFLO Technology is the right choice. Maintenance is low cost, simple, and made easy. Keeping your filters and oil changed is all that is required, saving hundreds and even thousands of dollars when compared to the maintenance schedule for a rotary screw type compressor. Pump comes with 70HR break-in oil, this compressor also includes your first maintenance kit for use after your first 70 hours of compressor break-in. Must register your warranty for extended warranty coverage to be active. EMAX® air compressors are built and tested in Ohio with reliability and durability in mind.
MAXFLO compressors feature a cutting-edge new pump technology that significantly reduces energy waste while producing up to 30% more air delivery per Horsepower. A breakthrough re-engineered pump design that is built to last, insures your compressor starts the first time and every time. For unstoppable performance that exceeds all others, MAXFLO Technology is the right choice. Maintenance is low cost, simple, and made easy. Keeping your filters and oil changed is all that is required, saving hundreds and even thousands of dollars when compared to the maintenance schedule for a rotary screw type compressor. Pump comes with 70HR break-in oil, this compressor also includes your first maintenance kit for use after your first 70 hours of compressor break-in. Must register your warranty for extended warranty coverage to be active. EMAX® air compressors are built and tested in Ohio with reliability and durability in mind.
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Height | 44 in |
| Tank Size | 30 gal |
| Tank Outlet | 3/4 in |
Product Details
| Type | Two-Stage |
| CFM | 33 CFM |
| Oil Type | Synthetic |
| Horsepower | 13 HP |
| Oil System | Splash Lube |
| Pump Drive | Belt |
| Color | Black |
| Pump Material | Solid Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Voltage | 12 V |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | E01GXXXP13H030ZXXXMK |
| Pump Type | Splash |
| Low Oil Shutoff | No |
| Brand | EMAX |
Warranty
| Warranty | 1 Year Standard, 5 Years Extended, Lifetime Extended with Maintenance Kit yr |
Compliance & Certifications
| Certifications | EPA, ASME Certified |