- Pliable material can easily wrap around complex curves
- Measures 6 Ft. wide x 6 Ft. high x 0.04 In. thick
- Weighs 18 Oz. per square yard
- Blanket includes grommets that allow easy hanging in vertical applications
- Protection from heavy duty slag and molten spatter
- Offers protection from heavy duty slag and molten spatter
- Ideal for use as a heat shield, furnace blanket, extreme welding applications, and other thermal barrier needs
- 1800°F working temperature
- All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
Jackson Safety® Silica Cloth Fiberglass Welding Blanket, 6'W x 6'H, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 6 ft |
| Thickness | 0.04 |
| Fabric Weight per Square Yard | 18 |
Product Details
| Type | Welding Blanket |
| Material | Fiberglass |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | 36291 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701 |