Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225177

MPN #: H10-0014

Sundstrom® Safety Silica Dust Respirator Kit SR 100, M/L, 1 Each, H10-0014

Product Description
Sundstrom Silica Dust Respirator Kit SR 100 M/L, 1 Each, H10-0014

The Sundstrom silica dust respirator kit is intended for use when maximum safety and breathing comfort are required. Can be used for concrete, stone, cement, fracking, foundry work and more. The heat-treated silicone material is FDA approved, offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activities. This silica dust kit includes everything you need.

Features:

  • SR 100 M/L half mask respirator
  • (1) P100 particulate filter
  • (10) SR 221 prefilters
  • Prefilter holder
  • SR 5226 cleaning wipes
  • SR 368 ID tag and storage box


PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM/L

Product Details

Assembly RequiredYes
TypeHalf Mask
ColorBlue
SeriesSR 100
For Use WithSR 510, SR 221, Filters And Cartridges
Facepiece MaterialSilicone
Respirator Cartridge Type IncludedP100
DescriptionSilica Dust Half Mask Respirator Kit
Package Quantity1 Each
Manufacturers Part NumberH10-0014
Respirator Connection TypePush To Connect
Head Harness MaterialNylon, Elastic
Half Mask Suspension Type2 pt.
Cartridges IncludedYes
Disposable/ReusableReusable
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved