Sundstrom® Safety SR 77-3 Stat ABEK1-CO-P3
Write a Review
|
Questions & Answers (0)
Product Description
SR 77-3 is an Air Purifying Respirator combined with a hood for self rescue in the event of a fire or a chemical emission accident. The hood is based on a Sundström silicone half mask, which is mounted in a hood made of flame-resistant material. The hood can be put on quickly and simply without prior adjustment. The hood is available in two sizes and fits most adults and teenagers. The hood is equipped with Chemical Cartridge SR 331-2, ABEK1-CO and particulate filter SR 510 P3 R, and provides short-time protection against carbon monoxide and other toxic gases and particles that may be emitted in a fire or in a chemical emission accident. Shelf life 10 years.
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Escape Respirator Hood |
| Color | Yellow |
| Series | SR 77-3 |
| People Served | 1 |
| For Use With | Chemical, Smoke Generated by Fires, |
| Adjustable Harness | No |
| Includes Filter | Yes |
| Includes | Hood, Respirator, Smoke & Chemical Cartridges |
| Material | Polyester, PVC |
| Description | Smoke & Chemical Escape Hood |
| Package Quantity | 1 |
| Manufacturers Part Number | H15-3412 |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | EN 14387:2004 + A1:2008, EN 403:2004 |