Silicone Foam Ring - 3-1/2" ID x 4" OD x 1/8" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Silicone Rings withstand high temperatures, water, oil, and chemicals and are used as gaskets, washers, or cushions.
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outside Diameter | 4 in |
| Thickness | 1/8 in |
| Diameter | 3-1/2 in |
| Tensile Strength | 100 psi |
| Density | 39 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Medium |
| Color | Red |
| Material Temperature Range | -100 to 500 °F |
| UV Resistance | Excellent |
| Material | Silicone |
| Description | Silicone Foam Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSASSR-R-17 |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 10 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Shape | Ring |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2C3 |