Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2269792

MPN #: ZUSA731AMFS-8

Silicone Foam with High Temp Adhesive-1/4" Thick x 1/2" Wide x 10 ft. Long

Product Description
These gasket strips are made from Silicone foam. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.

PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width1/2 in
Height1/4 in
Tensile Strength100 psi
Density39 Lbs / Cu. Ft. lbs/ft³
Thickness1/4 in

Product Details

FirmnessMedium
Material Temperature Range-100 to 500 °F
MaterialSilicone
Manufacturers Part NumberZUSA731AMFS-8
Chemical ResistanceGood
Flame RetardantNo
Adhesive Temperature Range-100 to 500 °F
ShapeStrip
BrandUSA Sealing
TypeStrip
ColorRed
Adhesive Backing StyleHigh Temp Adhesive
Temperature Range-100 to 500 °F
UV ResistanceExcellent
FinishTextured
Package Quantity1
DescriptionSilicone Foam With High Temp Adhesive
Backing TypeHigh Temp Adhesive
TextureTextured
Compression Deflection @ 25% Deflection (PSI)10 PSI
GradeStandard
Oil ResistanceGood
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2D3