Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Super Lube

Model # :WBB3178428

MPN #: 56132

Super Lube® Silicone Lubricant, ISO 100, 1 Quart Trigger Sprayer Bottle - Pkg Qty 12

Product Description
Product Description:
  • Super Lube® Silicone Oil is a translucent medium viscosity silicone fluid and is widely used in flow control, temperature control and motion control technologies. It is exceptionally beneficial for instruments, gauges and devices that are subject to extreme temperatures and high pressures
  • Super Lube® Silicone Lubricant Non-Aerosol Pump was developed because of environmental concerns. Many industrial facilities do not allow the use of aerosol products. This product addresses these needs
  • It is a general-purpose lubricant, primarily designed to reduce friction in non-load bearing assemblies and is safe to use on rubber, plastic, and vinyl
  • The silicone base has high dielectric capabilities and protects well against rust and corrosion
  • It is NSF Food Grade rated H1 for incidental food contact. Meets former USDA (H1) guidelines
Features:
  • Corrosion inhibitor
  • Long lasting
  • Dielectric
  • Prevents freezing
  • Extreme temperature use
  • Prevents doors, locks and windows from binding and squeaking ant
  • Kosher certified
  • NSF Registered H1, # 136589
Typical Application:
  • O-rings, rubber gaskets and grommets
  • Doors, locks and windows
  • Food manufacturing equipment
  • Tools
  • Mold release
  • High speed machinery
  • Electronic equipment
  • Weather stripping
  • Treadmills
  • Exercise equipment
Direction of use:
  • Wipe area to be treated
  • Apply enough lubricant to coat all areas of contact
  • Reapply as needed
Shelf Life/Warranty:
Super Lube® products have a five (5) year recommended shelf life when stored in the original container and in reasonable ambient conditions. The warranty period is twenty-four (24) months from the date of purchase.

PRICE
$1,247.88  Sold in packages of 12 / $103.99 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32

Product Details

ISO Grade100
TypeLubricant
Lubricant TypeSilicone
Size TypeBottle
Package Quantity12 Bottles
DescriptionSilicone Lubricant
ColorClear
Manufacturers Part Number56132
BrandSuper Lube

Warranty

Warranty2

Compliance & Certifications

NSF RatingH1