Cords are often used to fill gaps, channels, and make custom seals. Harder than standard viton for greater durability and widely used in high pressure or wear applications.
Silicone Rubber Cord 0.070" Cross Section 100 ft. Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 in |
| Cross Section | 0.07 |
| Tensile Strength | 870 psi |
Product Details
| Color | Red |
| Material Temperature Range | -80 to 450 °F |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Cross Section Shape | Round |
| Material | Silicone |
| Description | Silicone Rubber Cord |
| Hardness | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-RC-81 |
| Grade | Food Grade |
| Brand | USA Sealing |