Made by USA Sealing. Buna-N is the most common choice for its durability and resistance to oils, fuels, and water. Cords are used to fill gaps, channels, and to make custom seals.
Buna-N Rubber Cord 0.139" - Cross Section 100 ft. length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 in |
| Cross Section | 0.139 |
| Tensile Strength | 1160 psi |
Product Details
| Color | Black |
| Material Temperature Range | -40 to 250 °F |
| Durometer | 70A |
| Cross Section Shape | Round |
| Material | Buna-N |
| Description | Buna-N Rubber Cord |
| Hardness | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-RC-47 |
| Grade | Standard |
| Brand | USA Sealing |