Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2000304

MPN #: SRL12121PADJB

BriskHeat® Silicone Rubber Heat Blanket For Metal, With Plug, 50-425°F, 12"Wx12"L, 120V

|
Questions & Answers (0)
PRICE
$189.95
Free Shipping Usually ships in 14 to 17 days
SRL-ADJ Silicone Rubber Heating Blankets with Control. Built-in temperature control: True plug-and-play. Suitable for large range of surfaces like tanks, hoppers, conveyors, silos, etc. Easy-to-apply industrial strength pressure sensitive adhesive backing option.

Specifications:
  • Power densities: SRL series: 2.5 watts/in2 (.004 watts/mm2) - Ideal for metal surfaces
  • Adjustable thermostat: 50-425°F (10-218°C) for SRL
  • Moisture and chemical resistant
  • Grounded Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • 120VAC single phase
  • Exposure temperature range: -60°F to 450°F (-51°C to 232°C)
  • Patented grounded heating element meets NEC 427.23
  • Dielectric strength of over 2000 volts
  • Power cord 6-foot (1.8m) long with 120VAC: standard 3-prong NEMA 5-15 plug


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.