Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2000252

MPN #: SRP06241

BriskHeat® Silicone Rubber Heat Blanket For Plastic, 50-450°F, 6"Wx24"L, 120V

|
Questions & Answers (0)
PRICE
$111.95
Free Shipping Usually ships in 14 to 17 days
SRP Silicone Rubber Heating Blankets. Suitable for large range of surfaces like tanks, hoppers, conveyors, silos, etc. Exceptional durability. Easy-to-apply industrial strength pressure sensitive adhesive backing option. Grounded heating element meets NEC 427.23. Optional high-limit thermostat to protect heater and contents being heated.

Specifications:
  • Power densities: SRP series: 1.25 watts/in2 (.002 watts/mm2)
  • Moisture, chemical, and radiation resistant
  • Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • Exposure temperature range: -60°F to 450°F (-51°C to 232°C)
  • Patented grounded heating element
  • Dielectric strength of over 2000 volts
  • Silicone density 21.7 oz/yd2 (736 grams/m2) per layer
  • Silicone rubber power leads: 48" (1219mm) standard length
  • 120VAC single phase
  • Ideal for plastic tanks
IMPORTANT: Temperature controller is required for this product.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.