Made by USA Sealing. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone. This soft durometer rubber has excellent conformability.
Silicone Rubber Sheet No Adhesive-40A - 1/4" Thick x 12"W x 12"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
This product will be restocked by Dec 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/4 in |
| Tensile Strength | 700 psi |
Product Details
| Color | Red |
| Material Temperature Range | -60 to 400 °F |
| Durometer | 40A |
| UV Resistance | Excellent |
| Material | Silicone |
| Description | Silicone Rubber Sheet No Adhesive |
| Hardness | Soft |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S40-26 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Shape | Sheet |
| Brand | USA Sealing |