Silicone Rubber Sheet With Adhesive-40A -1/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from Soft Silicone rubber. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone. This soft durometer rubber has excellent conformability.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/16 in |
| Tensile Strength | 700 psi |
Product Details
| Type | Sheet |
| Color | Red |
| Adhesive Backing Style | High Temp Adhesive |
| Material Temperature Range | -60 to 400 °F |
| Durometer | 40A |
| Temperature Range | -60 to 400 °F |
| UV Resistance | Excellent |
| Material | Silicone |
| Description | Silicone Rubber Sheet With High Temp Adhesive |
| Hardness | Soft |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S40-51 |
| Backing Type | High Temp Adhesive |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Sheet |
| Brand | USA Sealing |