Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2267252

MPN #: BULK-RS-S60-17

Silicone Rubber Sheet No Adhesive-60A -1/8" Thick x 36" Wide x 36" Long

Product Description
These gasket sheets are made from Silicone rubber. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone.

PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Thickness1/8 in
Tensile Strength700 psi

Product Details

TypeSheet
ColorRed
Adhesive Backing StylePlain
Material Temperature Range-60 to 400 °F
Durometer60A
Temperature Range-60 to 400 °F
UV ResistanceExcellent
MaterialSilicone
DescriptionSilicone Rubber Sheet No Adhesive
HardnessMedium
Package Quantity1
Manufacturers Part NumberBULK-RS-S60-17
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistanceFair
Adhesive Temperature Range() °F
ShapeSheet
BrandUSA Sealing