3M™ Silver Depressed Center Grinding Wheel, 7" x 1/4" x 5/8-11" T27, Ceramic Grain, 36 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Silver Depressed Center Grinding Wheels contain 3M's newly engineered precision-shaped grain designed to deliver an unbeatable combination of performance and value. These fast cutting, long lasting wheels are ideal for heavy weld removal and other heavy-duty grinding applications. While specifically designed for use on stainless steel, mild steel, and aerospace alloys, you'll get great results on most metals.
PRICE
$245.00 Sold in packages of 20 / $12.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Thickness | .25 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8500 rpm |
| Manufacturers Part Number | 87448 |
| Wheel Type | Type 27 |
| Grit | 36 |
| Grade | Coarse |
| Tool Compatibility | Right Angle Grinders |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |