Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CARBON ARMOUR

Model # :WBB2307663

MPN #: C22NLMD45

CARBON ARMOUR™ Silvers 19 oz. 45 Deluxe Aluminized Coat, M C22NLMD45

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
  • Covered snap front closure
  • Aluminized vented back
  • Under-arm eyelets for ventilation
  • Split sleeves with snaps for easy fastening
  • Increased protection from radiant heat, sparks, and molten metal splash hazards
  • Band collar
  • Made in the USA

Compliance:
  • ASTM F955


PRICE
$589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45
SizeM
Fabric Weight19 oz.

Product Details

TypeUtility Jacket
ColorSilver
SeriesCARBON ARMOUR™
StyleThermal Protection
Closure TypeSnap
MaterialAluminized OPF/Para-Aramid
Front ClosureSnap-Front
Description45 Long Deluxe Coat
Package Quantity1
GenderUnisex
Manufacturers Part NumberC22NLMD45
Primary UseFire Protection
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F955, EN 531 Performance Levels A, B1, C4, D3, E3