Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carbon Armour

Model # :WBB2306546

MPN #: L05NLNLVCXXLG

CARBON ARMOUR™ Silvers 19 oz. Aluminized Leggings, L, L05NLNLVCXXLG

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
  • FR hook and loop closure
  • Aluminized foot flap with soft steel frame
  • Fits over work boot
  • Increased protection from radiant heat, sparks, and molten metal splash hazards
  • Includes fiber stays in shin pocket for added stability
  • Made in the USA

Compliance:
  • ASTM F955
  • ASTM F1939


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL-LN
Fabric Weight19 oz.

Product Details

TypeLeggings
ColorSilver
SeriesCARBON ARMOUR™
StyleThermal Protection
Closure TypeHook & Loop
MaterialAluminized OPF/Para-Aramid
DescriptionLegging w/ Hook & Loop Closure
Package Quantity1
GenderWomen's
Manufacturers Part NumberL05NLNLVCXXLG
Flame RetardantYes
BrandCarbon Armour

Compliance & Certifications

CertificationsASTM F955, EN 531 Performance Levels A, B1, C4, D3, E3