- Fabric/Material: 19 oz. Aluminized Thermobest
- FR hook and loop front closure
- Aluminized foot flap
- Fits over work boot
- Provides protection from radiant heat, sparks, and molten metal splash hazards
- Made in the USA
Compliance:
- ASTM F955
- ASTM F1939
Weights & Dimensions
| Size | L |
| Fabric Weight | 19 oz. |
Product Details
| Type | Leggings |
| Color | Silver |
| Series | National Safety Apparel® |
| Style | Thermal Protection |
| Closure Type | Hook & Loop |
| Material | Aluminized Thermobest |
| Description | Legging w/ Hook & Loop Closure |
| Package Quantity | 1 |
| Gender | Women's |
| Manufacturers Part Number | L09TATAVCXXLG |
| Flame Retardant | Yes |
| Brand | National Safety Apparel |
Compliance & Certifications
| Certifications | ASTM F955 |