- Cuts through tough, built-up grease, oil, dirt, and more without corrosive chemicals
- Meets a variety of aircraft testing specifications
- High soil capacity, superior grease-cutting ability and clean rinsing formula
- Cost effective concentrate can be used manually or with cleaning equipment
Extreme Simple Green® Aircraft & Precision Cleaner, 1 Gallon Bottle, 4 Bottles - 13406
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Simple Green Aircraft and Precision Cleaner cleans and degreases without corrosive chemicals. Its high soil capacity, superior grease-cutting ability and clean rinsing formula prevents redeposition of soils, ensuring fast precision cleaning.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 4 Bottles |
| Description | Aircraft & Precision Cleaner |
| Manufacturers Part Number | 13406 |
| Dilution Ratio | 1:3 |
| Brand | Simple Green |