Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metalloid

Model # :WBB2152651

MPN #: METKLEEN 2080-5Gal

METKLEEN 2080 Cleaner Fluid - 5 Gallon Pail

Product Description
METKLEEN 2080 is a low alkaline, all purpose cleaner for all metals with uncommonly high detergency and soil suspending properties. METKLEEN 2080 is the ultimate choice for vibratory cleaning due to its low surface tension surfactants and high detergency builders. METKLEEN 2080 contains a "built-in" rust protection package to protect parts and media during processing.

Features & Benefits:
  • Exceptional wetting and rinsing properties
  • Outstanding in-process rust prevention
  • No foam when hot – low foam when cold
  • Excellent "soil suspending" properties
  • Safe on the most sensitive metals
  • Economical – cleans at low temperatures
  • Unique oil splitting characteristics
  • Non-hazardous – safe – mild
  • Non-chelating – easy to treat for waste disposal
Applications:
  • Cleaning- Immersion
  • Cleaning- InProcess
  • Cleaning- Spray
  • Cleaning- Vibratory


PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

Country of OriginMade in USA
Package TypePail
Package Quantity1
DescriptionCleaner Fluid
FormulaMetkleen 2080
BrandMetalloid