Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535783

MPN #: 65206

Simpson® SuperPro Roll-Cage Gas Pressure Washer W/ Honda GX390 Engine, 4400 PSI, 4.0 GPM

Product Description
Built for the tough jobs, the SW4440HCDM, SuperPro Roll Cage, will handle all your commercial needs. It features a powerful Honda® engine and a reliable AAA® pump. The SW4440HCDM also includes a remote unloader with a bypass hose, which provides industrial durability for extended pump life.

Features:
  • Honda® GX390 engine with a low oil shutdown feature
  • Reliable AAA® industrial triplex plunger pump
  • Direct drive
  • Strong steel lifting points for quick crane lifting and reinforced welded design with solid wheel axle for easy forklift transfer
  • High and low-pressure mountable hose reels available (Sold separately from the unit.)
  • Steel-braided Monster Hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Four wheels heavy-duty cart design with wheel locking brakes system set on a small steel frame with subframe construction to provide fortified stability
  • 10" Premium tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • Fuel tank capacity: 1.59 gal
  • Battery not included. Requires 12V Garden tractor battery type U1
  • The actual product may vary slightly from product images


PRICE
$2,639.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight179 lbs
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
SeriesSuperPro Roll-Cage
Wheel TypePneumatic
Max PSI4400 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number65206
Engine Displacement389 cm³
Pump TypeTriplex
Engine/Motor TypeHonda GX390
Engine SeriesGX390 W/Oil Alert
BrandSimpson

Warranty

Warranty10 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes