Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535727

MPN #: 60689

Simpson® Gas Pressure Washer W/ Honda GX200 Engine, 3600 PSI, 2.5 GPM, 5/16" Hose

Product Description
Designed to meet the rigorous demands of the cleaning professional the Simpson® Aluminum Series frame is crafted of aircraft-grade aluminum making it lighter in weight than most steel frame pressure washer designs. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The Simpson Aluminum Series designed for optimum performance in the harshest environments. Equipped with a premium Honda® engine and reliable AAA® pumps. This product has limited commercial warranty of 3 and 5 years on engine and pump respectively, along with 10 year limited commercial warranty on pump and 90 day limited warranty on accessories.

Features:
  • Honda® GX200 engine with a low oil shutdown feature
  • Reliable AAA® triplex plunger pump
  • MorFlex® 5/16" x 35' the high-pressure hose is non-marring, flexible and abrasion-resistant
  • Aircraft-grade aluminum frame is lighter in weight than most steel frame designs
  • 10" premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • The actual product may vary slightly from product images


PRICE
$1,009.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight78 lbs
Wheel Diameter10 in
Hose Inside Diameter5/16 in
Hose Length35 ft

Product Details

TypePressure Washer
DriveDirect
SeriesAluminum
Wheel TypePneumatic
Max PSI3600 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute2.5 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number60689
Engine Displacement196 cm³
Pump TypeTriplex
Engine/Motor TypeHonda GX200
Engine SeriesGX200 W/Oil Alert
BrandSimpson

Warranty

Warranty3 yr

Compliance & Certifications

CARB CompliantYes