Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB1900216

MPN #: 95001

Simpson® Mobile Trailer Gas Pressure Washer W/Honda Engine, 3800 PSI, 3.5 GPM," Hose 3/8

Product Description
This powerful Simpson® cold water mobile pressure washing system will handle all your commercial jobs. It is perfectly suited for contract cleaners, mobile detailers, municipalities and resorts. The trailer is dot certified as an over-the-road pressure washer system. Job-Site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine and begin cleaning. Equipped with a Honda® engine and reliable CAT Pumps® triplex pump. This product has limited commercial warranty of 3 and 5 years on engine and pump respectively, along with 1 year limited commercial warranty on frame and 90 day limited warranty on accessories.

Features:
  • Honda® GX270 engine with a low oil shutdown feature
  • Reliable CAT® triplex plunger pump
  • Steel braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • 9' (4' x 5.5' Platform)
  • 12" premium 6-ply tires for ease of maneuverability across rugged terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 2000 lbs Single axle construction
  • Fuel tank capacity: 5.6 quarts (5.3L)
  • Water tank size: 150 gal
  • The actual product may vary slightly from product images


PRICE
$6,905.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length106 in
Width68 in
Weight900 lbs
Wheel Diameter12 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI3800 psi
Gallons per Minute3.5 gal/min
Start TypeRecoil
Manufacturers Part Number95001
Pump TypeTriplex
Engine/Motor TypeHonda
BrandSimpson
TypePressure Washer
ColorBlack/White
SeriesMobile Trailer
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute3.5 gal/min
Fuel Tank Capacity1.4 gal
Electric StartNo
Mobile or StationaryMobile(Trailer)
Engine Displacement270 cm³
Engine SeriesGX270 W/Oil Alert

Warranty

Warranty1 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes